Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.5 M.I.S REC ASSY 3P BLACK 177534-3

2.5 M.I.S REC ASSY 3P BLACK (Discontinued)

  • Mfr # 177534-3
  • Zoro # G601048668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177534-3
Zoro #
G601048668
UPC #
-
Country of Origin
China

Dimensions

Length
.394 in
Height
.406 in
Wire/Cable Size
24 AWG
Insulation Diameter
.039 to .059 in

Details

Housing Color
Black
For Use With
Post Header Assembly
Termination Method to Wire & Cable
Insulation Displacement Crimp (IDC)
Operating Voltage
250 VAC
Wire/Cable Type
Discrete Wire
Contact Base Material
Phosphor Bronze
Connector Style
Receptacle
Contact Mating Area Plating Material
Pre-Tin
UL Flammability Rating
UL 94V-0
Contact Transmits (Typical)
Signal (Data)
Connector Type
Connector Assembly
PCB Mount Alignment
Without
Connector & Contact Terminates To
Wire & Cable
Housing Material
66 Nylon
Strain Relief
With
Operating Temperature Range
-25 to 105°C
Wire Contact Termination Area Plating Material
Pre-Tin
Pick and Place Cover
Without
Centerline (Pitch)
.098 in
Number of Positions
3
Number of Rows
1
Product Type
Connector
Contact Retention
Without
Contact Current Rating (Max)
3.5 A
Mating Alignment Type
Polarization
Contact Type
Socket
Mating Retention
Without
Mating Alignment
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.