This item is Discontinued.

Te Connectivity 25 MSFL PLUG RA 318 (FM) 5747238-2

25 MSFL PLUG RA 318 (FM) (Discontinued)

  • Mfr # 5747238-2
  • Zoro # G201042370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5747238-2
Zoro #
G201042370
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Polyester, Nylon
Color
Black
Features
With Grounding Indents and Grounding Straps
Finish
Tin Over Copper
Terminal Finish
Tin Plated
Number of Contacts
25
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Connection Material
Brass
Hole Center to Center
2.77 mm
Current Rating
6 A
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.