Zoro Homepage
This item is Discontinued.
Te Connectivity 25 MSFL RCPT RA 318 (IN FM) 5745783-4

25 MSFL RCPT RA 318 (IN FM) (Discontinued)

  • Mfr # 5745783-4
  • Zoro # G201042899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745783-4
Zoro #
G201042899
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Features
With Grounding Straps
Finish
Tin Plated
Hole Center to Center
2.77 mm
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connector Type
Receptacle
Number of Rows
2
Number of Contacts
25
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Current Rating
6 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.