Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 25 MTE RCPT HSG SR LATCH .100 2-104257-4

25 MTE RCPT HSG SR LATCH .100 (Discontinued)

  • Mfr # 2-104257-4
  • Zoro # G000956908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-104257-4
Zoro #
G000956908
UPC #
-
Country of Origin
China

Dimensions

Length
63.45 mm
Height
5.08 mm

Details

Item
Connector
Number of Rows
1
Material
Thermoplastic
For Use With
Crimp Snap-In Contacts
Color
Black
Contact Type
Socket
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Number of Contacts
25
Max. Temp.
105°C
Max. Voltage
267V
Flammability Rating
UL 94 V-0
Terminal Type
Insulation Displacement Crimp
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.