
25 PLUG RA/MS STD (SL)
Mfr # 5747022-2
Zoro # G901042342
product price: $36.79
/eaSold in multiples of 5 for $183.95
Key Features
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Finish
Tin Plated
Features
With Grounding Indents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5747022-2
Zoro #
G901042342
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Finish
Tin Plated
Features
With Grounding Indents
Material
Glass-Filled Nylon, Glass-Filled PBT
Color
Black
Contact Finish
Gold Plated
Connector Type
Plug
Hole Center to Center
2.74 mm
Number of Contacts
25
Number of Rows
2
Terminal Finish
Tin Plated
Connection Material
Brass
Current Rating
6 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.