
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-747912-2
Zoro #
G301044908
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
0.5 mm2
Max. Single Wire Size
0.6 mm2
Contact Plating Thickness
0.8 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Material
Steel
Color
Black
Features
With Grounding Indents
Number of Contacts
25
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Terminal Type
Solder
Hole Center to Center
2.77 mm
Contact Finish
Gold Flash
Connector Type
Plug
Terminal Finish
Tin-Copper Plated
Connection Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.