Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 PLUG SP/FMS STD

  • Mfr # 745968-4

  • Zoro # G301039645


product price: $8.55
/ea
Sold in multiples of 10 for $85.50

Key Features

Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Features
With Grounding Indents
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745968-4
Zoro #
G301039645
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Features
With Grounding Indents
Material
Polyester
Color
Black
Finish
Tin Plated
Hole Center to Center
2.77 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
25
Number of Rows
2
Connector Type
Plug
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Terminal Finish
Tin-Lead
Current Rating
6 A
Connection Material
Brass
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.