Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 25 POS HDF PLUG  AP  LEAD FREE 1658611-2

25 POS HDF PLUG AP LEAD FREE (Discontinued)

  • Mfr # 1658611-2
  • Zoro # G801009148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658611-2
Zoro #
G801009148
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Max. Insulation Dia.
0.038 in
Max. Single Wire Size
26 AWG
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Thermoplastic
Application
Signal
Current
1.25 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Material
Thermoplastic
Connector Type
Plug
Max. Temp.
105°C
Features
With Grounding Indents
Hole Center to Center
2.77 mm
Contact Type
Pin
Number of Rows
2
Current Rating
1.25 A
Number of Contacts
25
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.