This item is Discontinued.

Te Connectivity 25 POS HDF PLUG  MS  LEAD FREE 1658608-2

25 POS HDF PLUG MS LEAD FREE (Discontinued)

  • Mfr # 1658608-2
  • Zoro # G601008983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658608-2
Zoro #
G601008983
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Max. Insulation Dia.
0.038 in
Max. Single Wire Size
26 AWG
Contact Plating Thickness
30 µin
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
26 AWG

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Thermoplastic
Maximum Voltage
30 V DC
Application
Signal
Current
1.25 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Features
With Grounding Indents and Protective Cover
Hole Center to Center
2.77 mm
Connection Material
Phosphor Bronze
Terminal Type
Insulation Displacement Crimp
Connector Type
Plug
Material
Thermoplastic
Finish
Bright Tin Plated
Number of Contacts
25
Number of Rows
2
Current Rating
1.25 A
Contact Type
Pin
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.