25 POS HDF PLUG MS LEAD FREE

  • Mfr # 1658613-2

  • Zoro # G001009085


product price:  $6.19
/ea
Sold in multiples of 40 for $247.60

Key Features

Type
Plug
Color
Black
Min. Single Wire Size
28 AWG
Insulation Material
Thermoplastic
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1658613-2
Zoro #
G001009085
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Max. Insulation Dia.
0.038 in
Max. Single Wire Size
26 AWG
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Thermoplastic
Application
Signal
Current
1.25 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.77 mm
Features
With Grounding Indents
Connection Material
Phosphor Bronze
Finish
Bright Tin Plated
Terminal Type
Insulation Displacement Crimp
Material
Thermoplastic
Connector Type
Plug
Max. Temp.
105°C
Number of Contacts
25
Current Rating
1.25 A
Number of Rows
2
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.