25 POS HDF RCPT MS LEAD FREE

  • Mfr # 1658610-2

  • Zoro # G201009229


product price:  $10.45
/ea
Sold in multiples of 40 for $418.00

Key Features

Type
Receptacle
Color
Black
Min. Single Wire Size
28 AWG
Insulation Material
Thermoplastic
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658610-2
Zoro #
G201009229
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.038 in
Contact Plating Thickness
30 µin
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Finish
Bright Tin Plated
Connector Type
Receptacle
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Hole Center to Center
2.77 mm
Number of Contacts
25
Contact Finish
Gold Plated
Current Rating
1.25 A
Contact Type
Socket
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.