
Te Connectivity
25 POS TERMI-BLOK HDR 900 POL.
Mfr # 2-284513-5
Zoro # G800929881
product price: $11.99
/eaSold in multiples of 200 for $2,398.00
Key Features
- Threaded Flange Without
- PCB Tail Length 3.4 mm [ .134 in ]
- Screw Flange Without
- Screwless Terminal Block No
- Connector Style Header
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Te Connectivity
- MFR # 2-284513-5
- Zoro # G800929881
- Country of Origin United States
- Category PCB Connectors
Dimensions
| PCB Tail Length | 3.4 mm [ .134 in ] |
Details
| Threaded Flange | Without |
| Screw Flange | Without |
| Screwless Terminal Block | No |
| Connector Style | Header |
| Current Rating (Max) (A) | 11 |
| Voltage (VAC) | 300 |
| Contact Mating Area Plating Material | Tin |
| Shrouded | Yes |
| Mounting Angle | Right Angle |
| Closed End | With |
| Housing Color | Green |
| Contact Mount | Through Hole |
| Number of Positions | 25 |
| Number of Rows | 1 |
| Contact Base Material | Phosphor Bronze |
| Centerline | 3.81 mm [ .1499 in ] |
| Mating Angle | 90° |
| Interlock | Without |
| Side Stackable | No |
| Block Type | None |
| Housing Material | Polyamide 6.6 |
| Applies To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.