This item is Discontinued.

Te Connectivity 25 Rcpt Solder Cup  Gold Flash 5-747913-2

25 Rcpt Solder Cup Gold Flash (Discontinued)

  • Mfr # 5-747913-2
  • Zoro # G101044849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-747913-2
Zoro #
G101044849
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
0.6 mm2
Min. Single Wire Size
0.5 mm2
Contact Plating Thickness
0.8 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Material
Steel
Hole Center to Center
2.77 mm
Terminal Type
Solder
Color
Black
Finish
Tin Plated
Terminal Finish
Tin-Copper Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Flash
Current Rating
3 A
Contact Type
Socket
Number of Contacts
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.