
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-745967-4
Zoro #
G401040305
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Material
Polyester
Color
Black
Finish
Tin Plated
Hole Center to Center
2.74 mm
Number of Contacts
25
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Number of Rows
2
Flammability Rating
UL 94 V-0
Current Rating
6 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.