Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.5 SDL 18P CAP HSG 2ROW 2108505-1

2.5 SDL 18P CAP HSG 2ROW (Discontinued)

  • Mfr # 2108505-1
  • Zoro # G600956537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2108505-1
Zoro #
G600956537
UPC #
-
Country of Origin
China

Dimensions

Height
14 mm
Length
34.6 mm

Details

Item
Connector
Color
Natural
For Use With
2108504-1
Number of Rows
2
Material
Polyamide
Application
Power, Signal
Connector Terminates To
Wire & Cable
Contact Type
Tab
Max. Voltage
50V AC/DC
Connector Type
Receptacle
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Hole Center to Center
2.5 mm
Terminal Type
Crimp
Number of Contacts
18

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.