Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.5 SDL 18P PLUG HSG 2ROW 2108504-1

2.5 SDL 18P PLUG HSG 2ROW (Discontinued)

  • Mfr # 2108504-1
  • Zoro # G800956559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2108504-1
Zoro #
G800956559
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
22 AWG
Max. Single Wire Size
20 AWG
Height
11.6 mm
Length
38.97 mm

Details

Color
Natural
Item
Connector
Number of Rows
2
Max. Voltage
50V AC/DC
Application
Power, Signal
Terminal Type
Crimp
Connector Type
Plug
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Material
Polyamide
For Use With
Mates with Specified MTA .100 Headers, Similar Competitive Notched Headers & CST .100 Shrouded Headers
Connector Terminates To
Wire & Cable
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
3 A
Number of Contacts
18

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.