Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.5 S.D.L POST HDR ASY 11P STD 917789-1

2.5 S.D.L POST HDR ASY 11P STD (Discontinued)

  • Mfr # 917789-1
  • Zoro # G800940534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917789-1
Zoro #
G800940534
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
9.8 mm
Length
32.5 mm
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Signal
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Material
Nylon
Features
Shrouded
Connection Material
Brass
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Contact Type
Tab
Contact Finish
Tin Plated
Current Rating
3 A
Number of Contacts
11
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.