Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.5 S.D.L POST HDR ASY 8P STD 917786-1

2.5 S.D.L POST HDR ASY 8P STD (Discontinued)

  • Mfr # 917786-1
  • Zoro # G300940577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917786-1
Zoro #
G300940577
UPC #
-
Country of Origin
China

Dimensions

Height
9.8 mm
Length
22.5 mm
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Signal
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Features
Shrouded
Material
Nylon
For Use With
Plug Housing
Hole Center to Center
2.5 mm
Connection Material
Brass
Current Rating
3 A
Number of Rows
1
Number of Contacts
8
Contact Type
Tab
Contact Finish
Tin Plated
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.