
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2108641-1
Zoro #
G100956624
UPC #
-
Country of Origin
China
Dimensions
Height
8.2 mm
Length
1.181 in
Details
Item
Connector
Color
Natural
Number of Rows
1
Max. Voltage
50V AC/DC
Application
Power, Signal
Terminal Type
Crimp
Max. Temp.
105°C
Connector Type
Receptacle
Material
Nylon
Hole Center to Center
2.5 mm
Connector Terminates To
Printed Circuit Board
Contact Type
Tab
Number of Contacts
11
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.