
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2108639-1
Zoro #
G300956523
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
8.2 mm
Details
Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
50V AC/DC
Application
Power, Signal
Terminal Type
Solder/Crimp
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
2.5 mm
Material
Nylon
Contact Type
Tab
Connector Terminates To
Printed Circuit Board
Number of Contacts
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.