
Connector Contact, 22 AWG, 250 V AC/DC, Crimp (Discontinued)
- Mfr # 9-917684-1
- Zoro # G101048557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-917684-1
Zoro #
G101048557
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Length
0.283 in
Max. Insulation Dia.
0.059 in
Details
Item
Connector Contact
Termination Style
Crimp
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Wire Type
Discrete; Stranded
Application
Signal
Contact Finish
Pre-Tin Plated
Connection Material
Phosphor Bronze
Current Rating
3 A
For Use With
917686 or 917697 Plug
Contact Type
Receptacle
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.