
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917698-1
Zoro #
G101048571
UPC #
-
Country of Origin
China
Details
Item
Double Lock Plate
Insulation Material
Nylon
Type
Double Lock Plate
Maximum Operating Temperature
105 Degrees C
Material
Nylon
Color
Natural
Max. Temp.
105°C
Number of Contacts
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.