
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
316094-1
Zoro #
G500957580
UPC #
-
Country of Origin
China
Dimensions
Height
9.6 mm
Length
0.909 in
Max. Single Wire Size
20 AWG
Min. Single Wire Size
26 AWG
Details
Item
Connector
Color
Natural
Number of Rows
1
Material
Nylon
Application
Power, Signal
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Number of Contacts
10
Max. Voltage
250V AC/DC
Current Rating
3 A
Contact Type
Tab
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Terminal Type
Crimp
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.