
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
316090-1
Zoro #
G300957704
UPC #
-
Country of Origin
China
Dimensions
Height
9.6 mm
Length
18.1 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
20 AWG
Details
Item
Connector
Color
Natural
Number of Rows
1
Material
Nylon
Application
Power, Signal
Number of Contacts
6
Flammability Rating
UL 94 V-0
Current Rating
3 A
Connection Material
Phosphor Bronze
Max. Voltage
250V AC/DC
Connector Type
Receptacle
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Contact Type
Tab
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.