This item is Discontinued.

Te Connectivity 2.5 SIGNAL D/LOCK CAP HSG 8P(GWT) 5-316092-1

2.5 SIGNAL D/LOCK CAP HSG 8P(GWT) (Discontinued)

  • Mfr # 5-316092-1
  • Zoro # G500957115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-316092-1
Zoro #
G500957115
UPC #
-
Country of Origin
China

Dimensions

Width
9.6 mm
Length
23.1 mm

Details

Item
Connector
Color
Natural
Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Signal
Connector Type
Receptacle
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Current Rating
3 A
Contact Type
Tab
Max. Voltage
250V AC/DC
Hole Center to Center
2.5 mm
Number of Contacts
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.