
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917695-1
Zoro #
G400957680
UPC #
-
Country of Origin
China
Dimensions
Height
11 in
Length
30 in
Details
Item
Connector
Color
Natural
Number of Rows
1
Max. Voltage
250V AC/DC
Application
Power, Signal
Terminal Type
Crimp
Connector Type
Plug
Material
Nylon
Wire Range
20 AWG
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Current Rating
3 A
Contact Type
Socket
Number of Contacts
11
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.