Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.5 SIGNAL D/LOCK PLUG HSG 13P(GWT) 5-917697-1

2.5 SIGNAL D/LOCK PLUG HSG 13P(GWT) (Discontinued)

  • Mfr # 5-917697-1
  • Zoro # G900956787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-917697-1
Zoro #
G900956787
UPC #
-
Country of Origin
China

Dimensions

Height
11 mm
Length
35 mm

Details

Item
Connector
Color
Natural
Number of Rows
1
Max. Voltage
250V AC/DC
Application
Signal
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Connector Type
Plug
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Contact Type
Socket
Number of Contacts
13
Connector Terminates To
Printed Circuit Board
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.