
2.5 SIGNAL D/LOCK PLUG HSG 9P(GWT) (Discontinued)
- Mfr # 5-917693-1
- Zoro # G800956573
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-917693-1
Zoro #
G800956573
UPC #
-
Country of Origin
China
Dimensions
Height
11 mm
Details
Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC/DC
Application
Signal
Hole Center to Center
2.5 mm
Standards
CSA Certified; UL E28476; UL Recognized
Connector Type
Plug
Max. Temp.
105°C
Material
Nylon
Contact Type
Socket
Current Rating
3 A
Number of Contacts
9
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.