Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Size 0.64 Stud Size, 22 AWG, 250 V AC/DC, Crimp Termination Only

  • Mfr # 917765-1

  • Zoro # G500941220


product price: $0.05
/ea
Sold in multiples of 8000 for $400.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
22 AWG
Stud Size
Size 0.64
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
917765-1
Zoro #
G500941220
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG
Stud Size
Size 0.64

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
221 Degrees F
Wire Type
Discrete Wire, Stranded
Application
Signal, Wire and Cable, Signal (Data)
Insulation Dia
0.0366 to 0.059 in
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.