Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 SMC HDR 6POS BLUE TAPE

  • Mfr # 7-1376492-6

  • Zoro # G900940755


product price: $0.42
/ea
Sold in multiples of 450 for $189.00

Key Features

Color
Blue
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2.5 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1376492-6
Zoro #
G900940755
UPC #
-
Country of Origin
China

Dimensions

Length
0.68 in
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Blue
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Material
Nylon
Connection Material
Brass
Hole Center to Center
2.5 mm
Max. Temp.
105°C
Contact Type
Pin
Number of Rows
1
Current Rating
2.5 A
Number of Contacts
6
Contact Finish
Pre-Tin Plated
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.