Zoro Homepage
This item is Discontinued.
Te Connectivity 25 SYSTEM 50 HDR SRST SHRD SN 5-104071-5

25 SYSTEM 50 HDR SRST SHRD SN (Discontinued)

  • Mfr # 5-104071-5
  • Zoro # G100939160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104071-5
Zoro #
G100939160
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
1 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.27 mm
Max. Temp.
105°C
Terminal Type
Through Hole
Material
Thermoplastic
Connection Material
Phosphor Bronze
Features
Shrouded
Number of Rows
1
Contact Type
Pin
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
25
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.