Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 WAY LOW COST D SUB BACKSHEL

  • Mfr # 2-1991253-5

  • Zoro # G901009628


product price: $2.59
/ea
Sold in multiples of 27 for $69.93

Key Features

Color
Black
Cover Flammability Rating
UL 94V-2
Clam Shell Length
Standard
Shell Size
3
Grommets
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1991253-5
Zoro #
G901009628
UPC #
-
Country of Origin
Denmark

Dimensions

Clam Shell Length
Standard
Shell Size
3
Cable Insulation Diameter
.118 “ .433 in
Thread Size
14702

Details

Color
Black
Cover Flammability Rating
UL 94V-2
Grommets
Without
Backshell Material
Polyamide
Cable Exit Angle
180
Accessory Type
Backshell
Number of Positions
25
Cable Clamp Material
Thermoplastic
Slide Latch
Without
Cable Clamp Type
Clam Shell

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.