
250 FLG FAST RCPT 18-14 016BR
Mfr # 1742999-1
Zoro # G900979137
product price: $0.11
/ea
Sold in multiples of 9000 for $990.00
Key Features
Insulation Type
Non-Insulated
Wire Type
Stranded, Discrete Wire
Terminal Type
Flag
Wire Range
0.82 to 2.08 mm²
Seam
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1742999-1
Zoro #
G900979137
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.604 in
Details
Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Wire Type
Stranded, Discrete Wire
Terminal Type
Flag
Wire Range
0.82 to 2.08 mm²
Seam
Open
Features
Wire Insulation Support
Connection Type
F-Crimp
Connection Material
Brass
Max. Temp.
194 Degrees F
Standards
UL Rating
Application
Wire & Cable
Contact Plating Material
Unplated
Insulation Dia
0.11 to 0.16 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.