
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1217403-1
Zoro #
G100979364
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.67 in
Details
Item
Quick Disconnect Pin
Wire Range
18 to 12 AWG
Insulation Type
Non-Insulated
Connection Type
Tab-Lok
Max. Temp.
35 Degrees C
Standards
UL Rating
Terminal Type
Flag
Wire Type
Stranded
Application
Wire/Cable
Contact Plating Material
Phosphor Bronze, Tin
Insulation Dia
0.11 to 0.21 in
Terminal Orientation
45 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.