
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1743165-2
Zoro #
G200956173
UPC #
-
Country of Origin
Korea, Republic of
Details
Color
Black
Material
Nylon
Terminal Type
Receptacle
Insulated
No
Hole Center to Center
12 mm
Number of Contacts
2
Max. Temp.
120°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.