
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
154719
Zoro #
G700955706
UPC #
-
Country of Origin
Italy
Dimensions
Length
0.96 in
Details
Item
Terminal Housing
Color
Black
Material
Glass-Filled Polyamide
Max. Temp.
105°C
Terminal Type
Receptacle
Number of Contacts
1
Flammability Rating
UL 94 V-2
Insulated
Yes
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.