Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 HSG. PL MKI REC. NAT

  • Mfr # 154719-1

  • Zoro # G900955728


product price: $0.05
/ea
Sold in multiples of 1500 for $75.00

Key Features

Terminal Type
Receptacle
Max. Temp.
105°C
Material
Glass-Filled Polyamide
Color
Natural
Length
0.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154719-1
Zoro #
G900955728
UPC #
-
Country of Origin
Italy

Dimensions

Length
0.96 in

Details

Item
Terminal Housing
Terminal Type
Receptacle
Max. Temp.
105°C
Material
Glass-Filled Polyamide
Color
Natural
Insulated
Yes
Number of Contacts
1
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.