Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 250 PL EX REC. 18-14AWG PTBR 179974-6

250 PL EX REC. 18-14AWG PTBR (Discontinued)

  • Mfr # 179974-6
  • Zoro # G500984135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179974-6
Zoro #
G500984135
UPC #
-
Country of Origin
Japan

Dimensions

Wire Size
18 - 14 AWG
Overall Length
.834 in
Accepts Wire Insulation Diameter Range
.087 - .134 in
Mating Tab Width
.25 in
Wire Insulation Diameter (Max)
.134 in
Receptacle Stock Thickness
.016 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Discrete Wire Type
Stranded
Crimp Type
F-Crimp
Operating Temperature Range
-40 105 °C
Wire/Cable Type
Discrete Wire
Fully Insulated
No
Terminal Orientation
Straight
Contact Base Material
Copper
Wire Insulation Support
With
Insertion Force
Low
Barrel Type
Open
Terminates To
Wire & Cable
Plating Material
Pre-Tin
UL Rating
Listed
Mating Retention Type
Dimple
Terminal & Splice Style
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.