Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 PL MKII REC. 18-14AWG PTBR

  • Mfr # 170328-1

  • Zoro # G301009051


product price: $0.12
/ea
Sold in multiples of 3500 for $420.00

Key Features

Wire Size
18 - 14 AWG
Overall Length
1.01 in
Terminal Type
Receptacle
Crimp Type
F-Crimp
Barrel Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170328-1
Zoro #
G301009051
UPC #
-
Country of Origin
China

Dimensions

Wire Size
18 - 14 AWG
Overall Length
1.01 in
Receptacle Stock Thickness
.016 in
Mating Tab Width
.25 in
Wire Insulation Diameter (Max)
.133 in
Mating Tab Thickness
.032 in
Accepts Wire Insulation Diameter Range
.086 - .134 in

Details

Terminal Type
Receptacle
Crimp Type
F-Crimp
Barrel Type
Open
Operating Temperature Range
-40 105 °C
Wire Insulation Support
With
Discrete Wire Type
Stranded
Disconnect Type
Quick Disconnect
Contact Base Material
Brass
Terminal Orientation
Straight
Terminal & Splice Style
Receptacle
Wire/Cable Type
Discrete Wire
Terminates To
Wire & Cable
Fully Insulated
No
Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.