Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 POSTIVE-LOCK REC LP

  • Mfr # 170455-2

  • Zoro # G701049053


product price: $0.27
/ea
Sold in multiples of 450 for $121.50

Key Features

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Contact Material
Brass
Max. Insulation Dia.
0.134 in
Contact Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170455-2
Zoro #
G701049053
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Max. Insulation Dia.
0.134 in
Contact Plating Thickness
0.41 µm

Details

Item
Connector Contact
Contact Material
Brass
Contact Type
Socket
Contact Finish
Pre-Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.