Zoro Homepage
This item is Discontinued.
Te Connectivity .250 POWER TERM.A.P 216907-1

.250 POWER TERM.A.P (Discontinued)

  • Mfr # 216907-1
  • Zoro # G500930378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216907-1
Zoro #
G500930378
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Length
0.431 in

Details

Item
Power Tap
Application
Power, Printed Circuit Board
Connection Material
Phosphor Bronze
Connection Type
Through Hole - Press-Fit
Max. Temp.
185 Degrees F
Contact Plating Material
Tin
Mounting Type
Board Mount; Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.