This item is Discontinued.

Te Connectivity .250 SERIES FASTON 880683-1

.250 SERIES FASTON (Discontinued)

  • Mfr # 880683-1
  • Zoro # G900980379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880683-1
Zoro #
G900980379
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
.51-1.03 mm2
Overall Length
.642 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
.13 in
Accepts Wire Insulation Diameter Range
.079 - .13 in

Details

Terminal Type
Receptacle
Wire/Cable Type
Discrete Wire
Terminates To
Wire & Cable
Insertion Force
Normal
Mating Retention Type
Dimple
Fully Insulated
No
Terminal Orientation
Straight
Line
Budget
UL Rating
Listed
Contact Base Material
Brass
Discrete Wire Type
Stranded
Plating Material
Unplated
Barrel Type
Open
Terminal & Splice Style
Receptacle
Wire Insulation Support
With
Disconnect Type
Quick Connect
Crimp Type
F-Crimp
FASTON
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.