
250 SERIES P/L EX-ll REC HSG 2P SHUROUD (Discontinued)
- Mfr # 1939581-1
- Zoro # G500956835
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1939581-1
Zoro #
G500956835
UPC #
-
Country of Origin
China
Dimensions
Length
23.8 mm
Width
24.4 mm
Details
Item
Terminal Housing
Color
Natural
Material
Nylon
Terminal Type
Receptacle
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Insulated
No
Hole Center to Center
15 mm
Number of Contacts
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.