250 SLEEVE NAT FASTON REC TRANSPARENT (Discontinued)
- Mfr # 1-170823-9
- Zoro # G400979057
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-170823-9
Zoro #
G400979057
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
1.39 in
Details
Item
Insulation Sleeve
Insulation Color
Natural
Insulation Type
Insulated
Max. Temp.
221 Degrees F
Connection Material
Soft PVC
Application
Wire/Cable
Terminal Orientation
Straight
Insulation Dia
0.071 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.