Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .250 SRS FASTON REC 1-160301-8

.250 SRS FASTON REC (Discontinued)

  • Mfr # 1-160301-8
  • Zoro # G100979074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-160301-8
Zoro #
G100979074
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
21.4mm[.843in]
Wire Size (mm²)(mm²)
2023-04-06
Mating Tab Thickness
.81mm[.032in]
Wire Insulation Diameter
3.81 5mm[.15 .197in]
Wire Size (AWG)(AWG)
2023-11-10
Mating Tab Width
6.35mm[.25in]

Details

Fully Insulated
Yes
Line
Premier
Contact Plating Material
Silver
UL Rating
Listed
Wire/Cable Composition
Stranded
CSA Certified
Yes
Support Style
Insulation Support
Terminal Angle
Straight
Crimp Type
F-Crimp
Terminal Orientation
Straight
Connection Capacity
Single
Insulated Wire Support
Yes
Disconnect Type
Quick Disconnect
Plating Material
Bronze, Silver
Applies To
Hermetic Header Tabs
Insertion Force
Normal
FASTON
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.