
Wire Connector, 14 AWG Max, Natural, Nylon Insulation, 600 V (Discontinued)
- Mfr # 5-521094-1
- Zoro # G801049205
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-521094-1
Zoro #
G801049205
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Length
34.7 mm
Max. Insulation Dia.
0.17 in
Details
Item
Wire Connector
Color
Natural
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Wire Type
Discrete; Stranded
Standards
CSA Certified; UL Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.