This item is Discontinued.

Te Connectivity 250APH12L=F8395 8-1609148-2

250APH12L=F8395 (Discontinued)

  • Mfr # 8-1609148-2
  • Zoro # G601037747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-1609148-2
Zoro #
G601037747
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (250VAC, 50Hz) (mA)
222
Input Type
Bus Bar
Operating Temperature Range (°C)
-10 ° - 50
Mount Style
Flanged
Filtered
Yes
Output Type
Bus Bar
Voltage (Max) (VAC)
520
Wiring Configuration
DELTA (3 wire + ground)
Current Rating (A)
250
Filter Type
Power Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.