
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1609148-7
Zoro #
G901037508
UPC #
-
Country of Origin
China
Details
Operating Temperature Range (°C)
-10 ° - 50
Wiring Configuration
DELTA (3 wire + ground)
Current Rating (A)
250
Filter Type
Power Line
Output Type
Bus Bar
Mount Style
Flanged
Input Type
Bus Bar
Leakage Current (Max) (250VAC, 50Hz) (mA)
330
Voltage (Max) (VAC)
690
Filtered
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.