Zoro Homepage
This item is Discontinued.
Te Connectivity 250FAST FLG RCPT AMVAR TPBR CMA4000-8500 1742979-1

250FAST FLG RCPT AMVAR TPBR CMA4000-8500 (Discontinued)

  • Mfr # 1742979-1
  • Zoro # G600979239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1742979-1
Zoro #
G600979239
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.64 in

Details

Item
Quick Disconnect Receptacle
Wire Range
1.65 to 2.62 mm²
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Seam
Open
Max. Temp.
221 Degrees F
Max. Voltage
240V
Connection Material
Brass
Wire Type
Magnet Wire
Terminal Type
Flag
Features
Wire Insulation Support
Application
Wire & Cable
Insulation Dia
0.11 to 0.15 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.