
.250QC 90 DEG DBL SSB7 LONG
Mfr # 1776090-2
Zoro # G001049234
product price: $0.98
/ea
Sold in multiples of 4000 for $3,920.00
Key Features
Blade Size
.25 x .032 in
Quick Connect Blade Style
90°, Two Sided
Product Type
Barrier Strip
Tab Plating Finish
Bright
Tab Plating Material
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1776090-2
Zoro #
G001049234
UPC #
-
Country of Origin
United States
Dimensions
Blade Size
.25 x .032 in
Tab Width
.25 in
Details
Quick Connect Blade Style
90°, Two Sided
Product Type
Barrier Strip
Tab Plating Finish
Bright
Tab Plating Material
Tin
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.